Terminal Block, End Stop, Type BAMH, Gray, 9.1 mm

Item #: 270842

Cat #: 1SNA114836R0000

UPC: 662019955735

to view pricing and more.
Documents & Guides
End Stop. Type: BAMH. Color: Gray. Thickness: 9.1 mm. Mounts on DIN 1 & DIN 3.

Overview

End Stop. Type: BAMH. Color: Gray. Thickness: 9.1 mm. Mounts on DIN 1 & DIN 3.
Also known as: 662019955735, 1SNA114836R0000

Specifications

Type: Terminal Block, End Stop
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, End Stop
Color: Gray
Mounting: DIN Rail
Family / Style: Entrelec