This product may not be available in all locations.
Breaker, Molded Case, 2P, 30A, 240VAC, 250VDC, F Frame
Item #:
270845
Cat #:
FAL22030
UPC:
78590125462
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC
Overview
Breaker, Molded Case, 30 Amp, 2-Pole, 240 Volt AC, 250 Volt DC, F Frame, 10 kAIC
Also known as: 78590125462, FAL22030
Specifications
Mounting: | Panel |
Volts DC: | 250 |
Poles: | 2 |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 240 |
Volts DC: | 250 |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)