REXEL logo

Terminal Block, Feed Through, 6mm, Gray

Item #: 270852
Cat #: 011511811
UPC: 662019955889
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
TE connectivity screw clamp spring loaded technology offers additional contact safety thanks to the combination of a spring under clamp preventing screw loosening and the use of special hook type ferrules providing pull-out proof termination.
Also known as: 662019955889, 011511811, GREY TERMINAL BLOCK, Screw type ABB 4/6 Terminal Block DIN Type

Specifications

Type: Terminal Block, Feed Through
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 50
Gauge: 8
Type: Terminal Block, Feed Through
Color: Gray
Amps: 50
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 8

Customer Reviews

No reviews for this product
(0)