4" Square Exposed Work Cover, (1) Duplex Receptacle

Item #: 27086
Cat #: 902C
UPC: 050169999950
Sign In or Register to view pricing and more.
4" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Overview

4" Square, Exposed Work Cover, Type: (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
RACOĀ® exposed work covers include required hardware for mounting the receptacle(s) RACOĀ® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions UL listed
Also known as: 050169999950, 902C, Austin Cover, Garvin Cover, R.s cover, duplex ir , Duplex IRC, duplex mulberry cover, Taylor cover, RS COVER

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 inĀ³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 inĀ³

Customer Reviews

No reviews for this product
(0)