REXEL logo

Terminal Block, Feed Through, 16mm, Type: M 35/16, Gray

Item #: 270863
Cat #: 011512407
UPC: 662019022680
Sign In or Register to view pricing and more.
Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Gray. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.

Product Overview

Feed Through Terminal Block. Screw Clamp. Type: M 35/16. Color: Gray. 600V/150A. Size: 35 mm² Block. 16 mm Spacing. DIN 1 - DIN 3. Wire Size: 10 - 0 AWG.
Also known as: 662019022680, 011512407

Frequently Bought Together (59)

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Gray
Amps: 150
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 150

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)