METER MAINS QO COMBINATION SERVICE ENTRANCE RINGLESS SOCKET 400A SURFACE MOUNT MAXIMUM 8 SPACES 16

Item #: 2708664

Cat #: QC816D400SL

UPC: 785901127284

to view pricing and more.
METER MAINS QO COMBINATION SERVICE ENTRANCE RINGLESS SOCKET 400A SURFACE MOUNT MAXIMUM 8 SPACES 16 CIRCUITS CLASS 320 LEVER BYPASS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

METER MAINS QO COMBINATION SERVICE ENTRANCE RINGLESS SOCKET 400A SURFACE MOUNT MAXIMUM 8 SPACES 16 CIRCUITS CLASS 320 LEVER BYPASS, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Square D™ Meter Mains are single phase power distribution panels used in residential applications where local codes require service disconnects to be located outside the dwelling. The meter socket supports a standard utility meter and a main disconnect breaker which provides a time and space saving solution for contractors and installers. Meter mains are surface or semi flush mount with provisions. This is for the field installation of the service disconnect(s) that feed devices downstream. Interior sub feed load centers are typically used with these. This CSED is a QO ringless type, class 320 socket with lever bypass, and combination overhead/underground feed. With a current rating of 400A, this product has a short circuit current rating of 22kA. This unit is supplied with factory installed QOM2100VH main breaker. Dual main service disconnects with feedthru lugs option is also available. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, Federal Specifications W-P-115C for government housing.

Also known as: 785901127284, QC816D400SL

Specifications

No Specifications Available