6.5MR16/LED/40'/830/12V/BLACK

Item #: 2708683

Cat #: S11398

UPC: 045923113987

to view pricing and more.
Documents & Guides
6.5 Watt MR16 LED; Black Finish; 3000K; GU5.3 Base; 500 Lumens; 12 Volt

Overview

6.5 Watt MR16 LED; Black Finish; 3000K; GU5.3 Base; 500 Lumens; 12 Volt

SATCO|NUVO's LED MR16 Lamps are a mainstay of accent lighting. Providing focused illumination where it's needed most with spot or flood lighting to highlight the point of attention in retail, hospitality, restaurant, or residential settings. Choose from black or gray housings, and 2700K, 3000K, 3500K, 4000K, and 5000K color temperatures to match the decor and ambiance of any space.

Also known as: 045923113987, S11398

Features & Benefits

  • Direct replacement for 50W MR16 Halogen lamps
  • Flood light
  • Rated for enclosed fixtures
  • 5-Year warranty
  • 3000K soft white color temperature

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Black
Wattage: 6.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 6.500
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Black
Light Technology: LED
Base: 2-Pin (GU5.3)