Miniature Terminal Block, Type: DR 1,5/5 *** Discontinued ***
Item #:
270902
Cat #:
011551016
UPC:
662019957173
Sign In or Register to view pricing and more.
Documents & Guides
Miniature Terminal Block, Type: DR 1,5/5Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 1,5/5. Color: Gray. 300V/20A. Size: 1.5 mm Block, 5 mm Spacing. DIN 2. Wire Size: 28 - 12 AWG. *** Discontinued ***
Overview
Miniature Terminal Block, Type: DR 1,5/5Miniature Feed Through Terminal Block. Compression Clamp. Type: DR 1,5/5. Color: Gray. 300V/20A. Size: 1.5 mm Block, 5 mm Spacing. DIN 2. Wire Size: 28 - 12 AWG. *** Discontinued ***
Also known as: 662019957173, 011551016
Specifications
Type: | Terminal Block, Compression Clamp, Miniature |
Mounting: | DIN Rail |
Gauge: | 12 |
Color: | Gray |
Amps: | 20 |
Family / Style: | Entrelec |
Type: | Terminal Block, Compression Clamp, Miniature |
Gauge: | 12 |
Amps: | 20 |
Mounting: | DIN Rail |
Color: | Gray |
Family / Style: | Entrelec |
Customer Reviews
No reviews for this product
(0)