MOLDED CASE CIRCUIT BREAKER 600V 50A

Item #: 270919

Cat #: HDL36050C

UPC: 785901634560

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 50A
Also known as: 785901634560, HDL36050C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Interrupt Rating DC: 20 kA
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 14 kA