This product may not be available in all locations.
8
more

SSR 3PHASE 25A@48-530VAC ZC 180-280VAC THRMPAD
Item #: 2709307
Cat #: SSP3A225P7T
UPC: 606480579960
to view pricing and more.
Documents & Guides
SSR 3PHASE 25A@48-530VAC ZC 180-280VAC THRMPAD
Overview
SSR 3PHASE 25A@48-530VAC ZC 180-280VAC THRMPAD
This Harmony SSP solid state panel mount 3-phase relay is rated 25A, is controlled with a 180V to 280V AC input, has a rated load voltage of 48V to 530V AC with zero voltage switching, ideal for resistive loads. It has a visual indicator showing the status of its input and a alarm output enabling a quick response to unexpected events. It also has a test button for easy debugging, testing and commissioning. It is also silent and reliable thanks to the absence of moving contacts.
Also known as: 606480579960, SSP3A225P7T
Specifications
No Specifications Available