GMA 5A BUSS FUSE

Item #: 27095

Cat #: GMA-5A

UPC: 051712716703

to view pricing and more.
Documents & Guides
5A 125V 5mm x 20mm Glass, Fast Acting Fuse

Overview

5A 125V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712716703, GMA-5A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 5
Material: Glass
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Speed: Fast Acting
Length: 20 mm
Material: Glass
Volts AC: 125
Diameter: 5 mm
Amps: 5
Mounting: Cartridge
Interrupt Rating AC: 10 kA