MOLDED CASE CIRCUIT BREAKER 600V 100A

Item #: 270954

Cat #: HDL36100T

UPC: 785901712787

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 100A
Also known as: 785901712787, HDL36100T

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 14 kA