Metering Cabinet Type 1 UG-Series, 30x30x10, Gray, Steel

Item #: 2709623

Cat #: AMC303010UG

UPC: 783510163945

to view pricing and more.
Metering Cabinet Type 1 protects transformers and instrument assemblies in indoor applications. This Metering Cabinet Type 1 UG-Series, AMC303010UG item measures 30x30x10 inches with a material of Steel colored Gray.

Overview

Metering Cabinet Type 1 protects transformers and instrument assemblies in indoor applications. This Metering Cabinet Type 1 UG-Series, AMC303010UG item measures 30x30x10 inches with a material of Steel colored Gray.

This enclosure houses metering transformers and instrument assemblies in indoor applications. HQ models meet Hydro-Québec requirements. It includes one pre-punched accessory, one potential transformer and one current transformer panel, and a four-lug splitter block.

Also known as: 783510163945, AMC303010UG

Specifications

Width: 30 in
Depth: 10 in
Height: 30 in
IP/NEMA Rating: NEMA 1
Color: Gray
Finish: Powder Coated
Width: 30 in
Height: 30 in
Color: Gray
Depth: 10 in
IP/NEMA Rating: NEMA 1
Finish: Powder Coated