CLAMP PIPE U-BOLT 4 1/2 TO 6 IN P

Item #: 2709654

Cat #: LPA5966

UPC: 782856645658

to view pricing and more.
Documents & Guides
CLAMP PIPE U-BOLT 4 1/2 TO 6 IN P

Overview

CLAMP PIPE U-BOLT 4 1/2 TO 6 IN P

UL 96 listed stamped U-bolt pipe clamp bonds pipes and exhaust stacks to the lightning protection system for secure, code-friendly installations.

Also known as: 782856645658, LPA5966

Features & Benefits

  • Clamp for bonding of pipes and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Depth: 2 in
Material: Aluminum
Width: 8.310 in
Height: 8.812 in
Depth: 2 in
Width: 8.310 in
Material: Aluminum
Height: 8.812 in