POINT AL BLUNT 5/8 X 48IN

Item #: 2709668

Cat #: LPA248ST

UPC: 782856423331

to view pricing and more.
Documents & Guides
POINT AL BLUNT 5/8 X 48IN

Overview

POINT AL BLUNT 5/8 X 48IN

Aluminum, 48" blunt air terminal (5/8" dia) with imperial thread for durable lightning strike termination on conventional air terminal bases.

Also known as: 782856423331, LPA248ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Diameter: 0.625 in
Size: 5/8 in
Height: 48 in
Material: Aluminum
Weight: 1.440 lb
Diameter: 0.625 in
Height: 48 in
Weight: 1.440 lb
Size: 5/8 in
Material: Aluminum