PLATE CU CAST FLAT METCU BONDING

Item #: 2709670

Cat #: LPC540

UPC: 782856429937

to view pricing and more.
Documents & Guides
PLATE CU CAST FLAT METCU BONDING

Overview

PLATE CU CAST FLAT METCU BONDING

Bare copper stamped bonding plate for structural steel, UL 96 listed and suitable for Class 1 and Class 2 conductors up to 4/0 for dependable bonding performance.

Also known as: 782856429937, LPC540

Features & Benefits

  • Stamped bonding plate suitable for structural steel applications
  • Listed to UL® 96

Specifications

Depth: 2.125 in
Material: Copper
Height: 1.250 in
Width: 4.250 in
Finish: Bare
Depth: 2.125 in
Height: 1.250 in
Finish: Bare
Material: Copper
Width: 4.250 in