3" Rigid 316 Stainless Steel 90° Elbow

Item #: 2709798

Cat #: RSREL316-300X90

UPC: 784011903733

to view pricing and more.
Documents & Guides
3 Inch Rigid 316 Stainless Steel 90 Degree Elbow

Overview

3 Inch Rigid 316 Stainless Steel 90 Degree Elbow

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions

Also known as: 784011903733, RSREL316-300X90

Specifications

Diameter: 3 in
Angle: 90°
Material: 316 Stainless Steel
Diameter: 3 in
Material: 316 Stainless Steel
Angle: 90°