MOLDED CASE CIRCUIT BREAKER 600V 125A

Item #: 271000

Cat #: LAL26125

UPC: 785901486190

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 125A
Also known as: 785901486190, LAL26125

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 22 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 10 kA
Volts DC: 250
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 22 kA