Terminal Block, Snap-On, End Section, 1mm,Type: FEM6D, Gray

Item #: 271006
Cat #: 1SNA118499R2300
UPC: 662019958828
Sign In or Register to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM6D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: MA 2,5/5.D, M 4/6.D, M 4/6.D2.H, M 1,5/6.D2.HH and M 4/6.D2.M.

Overview

Snap-On End Section. Type: FEM6D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: MA 2,5/5.D, M 4/6.D, M 4/6.D2.H, M 1,5/6.D2.HH and M 4/6.D2.M.
Also known as: 662019958828, 1SNA118499R2300

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)