Terminal Block, Snap-On, End Section, 3mm, Type: FEM12, Gray

Item #: 271012

Cat #: 1SNA118618R0100

UPC: 662019958835

to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM12. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 16/12.

Overview

Snap-On End Section. Type: FEM12. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 16/12.
Also known as: 662019958835, 1SNA118618R0100

Specifications

Size: 3 mm
Mounting: Snap On
Color: Gray
Family / Style: Entrelec
Size: 3 mm
Color: Gray
Mounting: Snap On
Family / Style: Entrelec