Wall Switch Sensor Occupancy/Daylight, White

Item #: 2710226

Cat #: WSXA-D-WH

UPC: 194994626169

to view pricing and more.
Documents & Guides
Wall Switch Sensor (Occupancy and Daylighting), Passive Infrared (PIR), On/Off/Dimming, Automatic On (Default) Or Vacancy, 120-277V, White Finish. Acuity Ci Code: *268UJG.

Overview

Wall Switch Sensor (Occupancy and Daylighting), Passive Infrared (PIR), On/Off/Dimming, Automatic On (Default) Or Vacancy, 120-277V, White Finish. Acuity Ci Code: *268UJG.

The WSXA Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSXA Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private restrooms, closets, copy rooms, or any other small enclosed space. Additionally, all WSXA Family sensors have a patent-pending wiring method that enables them to function either with or without a neutral connection. WSXA units come pre-configured for wiring without a neutral, however if connection to neutral is required by code, contractors can convert the unit in seconds. 

Also known as: 194994626169, WSXA-D-WH

Specifications

Type: Wall Switch, Occupancy/Vacancy Sensor
Color: White
Volts AC Range: 120 - 277
Type: Wall Switch, Occupancy/Vacancy Sensor
Volts AC Range: 120 - 277
Color: White