1
more

Cord/Cable Connector, Strain Relief, 3/4", Steel
Item #: 271047
Cat #: 3703-6
UPC: 050169370360
to view pricing and more.
Documents & Guides
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 3/4 Inch, Cable Range: 0.650 Inch - 0.700 Inch, Material: Steel.
Overview
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 3/4 Inch, Cable Range: 0.650 Inch - 0.700 Inch, Material: Steel.
Also known as: 050169370360, 3703-6
Features & Benefits
- All steel/malleable construction provides mechanical strength
- Unique Neoprene grommet design - grommet is forced up and around the cord when the nut is tightened for a positive liquidtight seal
- Washers have size range imprinted for identification - eliminates misidentifying inventory
- Use RACO locknuts and sealing washers to complete a liquidtight installation on a sheet metal box or panel
- All metallic components are zinc electroplated for corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- 3/8 in. to 1 in. Steel, 1-1/4 in. to 1-1/2 in. Malleable Iron bodies and nuts
- Additional sizes available
- N/A
Specifications
| Diameter: | 3/4 in |
| Material: | Steel |
| Diameter Range: | 0.650 - 0.700 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.650 - 0.700 in |
| Material: | Steel |