110-130vac T3-1/4 Ba9s Red

Item #: 271048

Cat #: LED-120-MB-R

UPC: 031293026798

to view pricing and more.
Features: Base Ba9s Miniature Bayonet, Shock, Vibration Resistant, Forward Voltage: 110 To 130vac/vdc, Maximum Forward Current: 6milamp, Luminous Intensity: 0.2lm, Viewing Angle: 90deg, Life: 30000hr, Color: Red, Size: 0.4 Dia X 1in

Overview

Features: Base Ba9s Miniature Bayonet, Shock, Vibration Resistant, Forward Voltage: 110 To 130vac/vdc, Maximum Forward Current: 6milamp, Luminous Intensity: 0.2lm, Viewing Angle: 90deg, Life: 30000hr, Color: Red, Size: 0.4 Dia X 1in
Also known as: 031293026798, LED-120-MB-R

Specifications

Type: Miniature
Type: Miniature