Relay, Control, 4P, 2NO, 2NC, 24VDC Coil, Screw Clamps

Item #: 271068
Cat #: CA3KN22BD
UPC: 785901898771
Sign In or Register to view pricing and more.
Relay, Control, 4-Pole, 2 Normally Open, 2 Normally Closed, 24 Volt DC Coil, Screw Clamps

Overview

Relay, Control, 4-Pole, 2 Normally Open, 2 Normally Closed, 24 Volt DC Coil, Screw Clamps
Also known as: 785901898771, CA3KN22BD

Specifications

Volts DC Control: 24
Type: Control, Relay
Amps: 20
Poles: 4
Volts AC: 600
Standards: California Proposition 65
Volts DC Control: 24
Amps: 20
Volts AC: 600
Type: Control, Relay
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)