REXEL logo

Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow

Item #: 271076
Cat #: 016511316
UPC: 662019960203
Sign In or Register to view pricing and more.
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Substitutes
Entrelec
Item #: 511798
CAT #: 1SNK505150R0000
UPC: 804325488136
Sign In or Register to view pricing and more.

Product Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019960203, 016511316

Associated (22)

Frequently Bought Together (75)

Specifications

Color: Green/Yellow
Gauge: 10
Mounting: DIN Rail
Family / Style: Entrelec
Type: Screw Clamp, Ground Block
Color: Green/Yellow
Mounting: DIN Rail
Type: Screw Clamp, Ground Block
Gauge: 10
Family / Style: Entrelec

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)