
Cable Tray Heavy Duty Cover Clamp, 12" Width, 6" High, Aluminum
Item #: 271084
Cat #: 9A-12-9064
UPC: 781011260071
to view pricing and more.
Documents & Guides
Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 12" Tray Width, Aluminum
Overview
Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 12" Tray Width, Aluminum
Also known as: 781011260071, 9A-12-9064
Specifications
| Width: | 12 in |
| Height: | 6 in |
| Length: | 5 in |
| Material: | Aluminum |
| Width: | 12 in |
| Length: | 5 in |
| Height: | 6 in |
| Material: | Aluminum |