Fuse, 6A, 500VAC, Slo-Blow, 10 x 38 mm, Midget

Item #: 271101

Cat #: 1SNA167078R0000

UPC: 662019024752

to view pricing and more.
Documents & Guides
Fuse, 6 Amp, 500 Volt AC, Slo-Blow, 10 x 38 mm, Midget

Overview

Fuse, 6 Amp, 500 Volt AC, Slo-Blow, 10 x 38 mm, Midget
Also known as: 662019024752, 1SNA167078R0000

Specifications

Amps: 6
Volts AC: 500
Speed: Time Delay, Slow Blow
Type: Fuse
Length: 38 mm
Family / Style: Entrelec
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Amps: 6
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Class: Midget
Volts AC: 500
Type: Fuse
Family / Style: Entrelec
Diameter: 10 mm