Breaker, Molded Case, 2P, 20A, 480VAC, 250VDC, F Frame

Item #: 271111

Cat #: FAL24020

UPC: 785901254898

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 20 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901254898, FAL24020

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 20
Standards: California Proposition 65
Mounting: Panel
Volts AC: 480
Amps: 20
Volts DC: 250
Poles: 2
Standards: California Proposition 65