Breaker, Molded Case, 2P, 30A, 480VAC, 250VDC, F Frame

Item #: 271125

Cat #: FAL24030

UPC: 785901254904

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 30 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, F Frame

Overview

Breaker, Molded Case, 30 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, F Frame
Also known as: 785901254904, FAL24030

Specifications

Volts AC: 480
Poles: 2
Amps: 30
Standards: California Proposition 65
Volts AC: 480
Amps: 30
Poles: 2
Standards: California Proposition 65