GMA 4A BUSS FUSE

Item #: 27113

Cat #: GMA-4A

UPC: 051712716697

to view pricing and more.
Documents & Guides
4A 125V 5mm x 20mm Glass, Fast Acting Fuse

Overview

4A 125V 5mm x 20mm Glass, Fast Acting Fuse
Also known as: 051712716697, GMA-4A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Type: Glass, Electronic
Amps: 4
Mounting: Cartridge
Volts AC: 125
Speed: Fast Acting
Length: 20 mm
Amps: 4
Volts AC: 125
Diameter: 5 mm
Type: Glass, Electronic
Mounting: Cartridge