8BT15/CL/LED/940/120V

Item #: 2711499

Cat #: S21335

UPC: 045923206429

to view pricing and more.
Documents & Guides
8 Watt BT15 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

8 Watt BT15 LED; Clear; Medium Base; 90 CRI; 4000K; 120 Volt

Satco's S21335 8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.

Also known as: 045923206429, S21335

Features & Benefits

  • MOL: 4.06 inches, MOD: 1.81 inches
  • Medium Base
  • Clear Finish
  • BT15 Lamp Shape
  • 4000K Cool White Light

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 90
Shape: BT15 (Blown Tubular)
Wattage: 8
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90
Wattage: 8
Volts AC: 120
Shape: BT15 (Blown Tubular)
Light Technology: LED