MOLDED CASE CIRCUIT BREAKER 600V 125A

Item #: 271179

Cat #: HDL36125C

UPC: 785901578604

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 125A
Also known as: 785901578604, HDL36125C

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 14 kA