WIE WA6AXFN FAN 6INAXIAL 230V

Item #: 271224

Cat #: WA6AXFN

UPC: 786725602803

to view pricing and more.
Documents & Guides
WIE WA6AXFN FAN 6INAXIAL 230V 240CFM

Overview

WIE WA6AXFN FAN 6INAXIAL 230V 240CFM
Also known as: 786725602803, WA6AXFN

Features & Benefits

  • Fan furnished standard with 24 inch lead wire, 90 degree plug attached
  • Impeller and frame are glass reinforced thermoplatic, UL94-VO
  • Rated Speed (RPM) 2800/3500
  • Noise Level 46 +/- 2
  • Maximum Air Flow (M3/MIN) 5.4/6.6
  • Maximum Air Flow (CFM) 190/235
  • Maximum Static Pressure/H2O 5.4/6.6

Specifications

No Specifications Available