This product may not be available in all locations.
2
more

Breaker, Molded Case, 250A, 600VAC, 22-42kAIC, 250VDC, 10kAIC, 3P
Item #: 271262
Cat #: LAL36250
UPC: 785901426745
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 250 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1500 - 3000 Amps, Magnetic Trip Range
Overview
Breaker, Molded Case, 250 Amp, 600 Volt AC, 22 - 42 kAIC, 250 Volt DC, 10 kAIC, 3-Pole, 1500 - 3000 Amps, Magnetic Trip Range
Also known as: 785901426745, LAL36250
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 250 |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 22 kA |
| Mounting: | Panel |
| Amps: | 250 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 10 kA |
| Poles: | 3 |
| Volts DC: | 250 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 22 kA |