Panel For Enclosure, 10" x 8", VJ Series, Aluminum

Item #: 271271

Cat #: MP1008A

UPC: 635394006972

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 10 x 8 Inch, VJ Series, Aluminum

Overview

Panel For Enclosure, 10 x 8 Inch, VJ Series, Aluminum

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394006972, MP1008A

Specifications

Width: 8 in
Height: 10 in
Material: Aluminum
Standards: Build America Buy America Compliant
Width: 8 in
Material: Aluminum
Height: 10 in
Standards: Build America Buy America Compliant