
Adjustable Slim Wall Pack, 25W, 30/40/50K, Brown/Gray
Item #: 2712858
Cat #: ASW25-SCT-G1-8-PCB-BW
UPC: 190096182039
to view pricing and more.
Documents & Guides
Adjustable Slim Wall Pack, Selectable Wattage: 15W/20W/25W, 120-277V, Selectable Lumens: 1800/2400/3000, Selectable Color Temperature: 3000K/4000K/5000K, Photocontrol, Brown/Gray
Overview
Adjustable Slim Wall Pack, Selectable Wattage: 15W/20W/25W, 120-277V, Selectable Lumens: 1800/2400/3000, Selectable Color Temperature: 3000K/4000K/5000K, Photocontrol, Brown/Gray
Adjustable Slim Wall Pack features a discreet design that will complement any building exterior. Two sizes are available, with three wattage and three CCT selectable options each.
Also known as: 190096182039, ASW25-SCT-G1-8-PCB-BW
Specifications
| Lumens: | 1800, 3000, 2400, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocontrol |
| Wattage: | 20, 15, 25, Selectable |
| Color: | Brown/Gray |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1800, 3000, 2400, Selectable |
| Type: | Photocontrol |
| Color: | Brown/Gray |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 20, 15, 25, Selectable |
| Volts AC Range: | 120 - 277 |