MINIATURE CIRCUIT BREAKER 480Y/277V 15A

Item #: 2712899

Cat #: EDB24015SA

UPC: 785901541844

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 15A

E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 15A, 2 pole, and has an operating voltage of 480Y/277 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 270A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This one includes a shunt trip. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.

Also known as: 785901541844, EDB24015SA

Specifications

Standards: California Proposition 65
Standards: California Proposition 65