Category 6 U/UTP Enhanced Copper Cable, CMP, Black, 1000' Carton

Item #: 2712901

Cat #: PUP6004BL-WZ

UPC: 613056895652

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Black, 1000 Foot Carton

Overview

Pan-Net® TX6000™ Category 6 U/UTP Enhanced Copper Cable, 4-Pair, 23 AWG, CMP, Black, 1000 Foot Carton

Enhanced electrical headroom performance provides our enhanced Cat 6 U/UTP copper cable margin above industry standards and exceptional performance for PoE++ applications.

Also known as: 613056895652, PUP6004BL-WZ

Specifications

Type: Plenum, Enhanced
Gauge: 23 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Conductors: 4 Pair
Color: Black
Package Type: Carton
Diameter: 0.225 in
Insulation: FEP
Type: Plenum, Enhanced
Length: 1000 ft
Material: Copper
Color: Black
Diameter: 0.225 in
Gauge: 23 AWG
Jacket: PVC
Conductors: 4 Pair
Package Type: Carton
Insulation: FEP