8G40/CL/LED/E26/930/120V

Item #: 2712936

Cat #: S21258

UPC: 045923205736

to view pricing and more.
Documents & Guides
8 Watt G40 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Overview

8 Watt G40 LED; Clear; Medium Base; 90 CRI; 3000K; 120 Volt

Satco's S21258 8-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205736, S21258

Features & Benefits

  • MOL: 6.54 inches, MOD: 4.88 inches
  • Medium Base
  • Clear Finish
  • G40 Lamp Shape
  • 3000K Warm White Light

Specifications

Color Temperature: 3000 (Warm White)
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 8
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Light Technology: LED