Made in USA

Strut - Back To Back, Aluminum, 1-5/8" x 3-1/4" x 10'

Item #: 271304
Cat #: B22A-120AL
UPC: 781011217402
Sign In or Register to view pricing and more.
Strut - Back To Back, Aluminum, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long

Overview

Strut - Back To Back, Aluminum, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" Deep, 10' Long
Eaton is a leading manufacturer and fabricator of steel and aluminum B-Line series products which are used in support of equipment for industrial, commercial, utility, and OEM installations.
Also known as: 781011217402, B22A-120AL

Specifications

Length: 10 ft
Product Width: 1 5/8 in
Product Height: 3 1/4 in
Length: 10 ft
Product Height: 3 1/4 in
Product Width: 1 5/8 in

Customer Reviews

No reviews for this product
(0)