Panel For Enclosure, 18" x 16", VJ Series, Aluminum

Item #: 271308

Cat #: MP1816A

UPC: 635394007054

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 18 x 16 Inch, VJ Series, Aluminum

Overview

Panel For Enclosure, 18 x 16 Inch, VJ Series, Aluminum

VJ Mounting Plates allow convenient component mounting inside VJ enclosures.

Also known as: 635394007054, MP1816A

Specifications

Height: 18 in
Width: 16 in
Material: Aluminum
Standards: Build America Buy America Compliant
Height: 18 in
Material: Aluminum
Width: 16 in
Standards: Build America Buy America Compliant