
Back to Back Deep Strut, Steel, 12 Gauge, Steel, Green, 1-5/8" x 3-1/4" x 20'
Item #: 271310
Cat #: B22A-240GRN
UPC: 781011217259
to view pricing and more.
Documents & Guides
Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Green, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long
Overview
Deep Strut - Back to Back Combination, Solid (No Holes), Steel, 12 Gauge, Green, 1-5/8 In Wide, 3-1/4 In Height, 20 Ft Long
Also known as: 781011217259, B22A-240GRN
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Green Painted |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Green Painted |
| Material: | Steel |
| Height: | 3 1/4 in |