RVJ 1614 W/ RAISED

Item #: 271324

Cat #: RVJ1614HWPL2

UPC: 635394008662

to view pricing and more.
ENG RVJ1614HWPL2 RVJ 1614 W/ RAISED

Overview

ENG RVJ1614HWPL2 RVJ 1614 W/ RAISED

RVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394008662, RVJ1614HWPL2

Features & Benefits

  • Available sized from 6x6 (152x152mm) to 30x24 (762x610mm)
  • All VJ enclosures were designed to meet the Joint Industrial Council (JIC) standards in the United States
  • Enclosures are maintenance free and corrosion resistant
  • Made from hot compression molded halogen free, self extinguishing fiberglass reinforced polyester (FRP)
  • Polyurethane foam-in-place gasket
  • Molded mounting flanges and cover corner ribs increase enclosure strength
  • Enclosures can be modified to customer specifications

Specifications

Color: Light Gray
Material: Fiberglass
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3
Finish: Smooth Matte
Width: 15.320 in
Depth: 6.670 in
Height: 17.320 in
Color: Light Gray
Standards: California Proposition 65
Finish: Smooth Matte
Depth: 6.670 in
Material: Fiberglass
IP/NEMA Rating: NEMA 3
Width: 15.320 in
Height: 17.320 in