This product may not be available in all locations.

AC Drives, PowerFlex TL/XT 755, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, 480VAC, 300HP/LD, 250HP/ND, 200HP/HD, 361/302/248A, Frame 7
Item #: 2713527
Cat #: 20GE7ND302PNANNNNN
UPC: 197734482162
to view pricing and more.
Documents & Guides
AC Drives, PowerFlex TL/XT 755, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00; Wall Mount, Light Duty - 300 Horse Power (361 Amp), Normal Duty - 250 Horse Power (302 Amp), Heavy Duty - 200 Horse Power (248 Amp), 480 Volt AC, 3-Phase, Frame 7, Integrated EMI Protection for EMC C2 Compliance (Frame 7 Only), No HIM & TotalFORCE Control
Overview
AC Drives, PowerFlex TL/XT 755, Corrosive Gas Protection (XT), Forced Air, Low Harmonic, AFE (Wall Mount/Freestanding), Open Type/IP00; Wall Mount, Light Duty - 300 Horse Power (361 Amp), Normal Duty - 250 Horse Power (302 Amp), Heavy Duty - 200 Horse Power (248 Amp), 480 Volt AC, 3-Phase, Frame 7, Integrated EMI Protection for EMC C2 Compliance (Frame 7 Only), No HIM & TotalFORCE Control
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 197734482162, 20GE7ND302PNANNNNN
Specifications
| Type: | AC Drive, Corrosive Environment |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP00, IP20 |
| Amps: | 361, 302, 248 |
| Mounting: | Free Standing, Wall |
| Horsepower: | 300, 200, 250 |
| Size: | Frame 7 |
| Type: | AC Drive, Corrosive Environment |
| IP/NEMA Rating: | IP00, IP20 |
| Mounting: | Free Standing, Wall |
| Size: | Frame 7 |
| Volts AC: | 480 |
| Amps: | 361, 302, 248 |
| Horsepower: | 300, 200, 250 |