REXEL logo

Feed Through Terminal Block, Type: M 4/6 VO

Item #: 271373
Cat #: 19511600
UPC: 662019964225
Sign In or Register to view pricing and more.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6 VO. Color: Beige. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Product Overview

Feed Through Terminal Block. Screw Clamp. Type: M 4/6 VO. Color: Beige. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Also known as: 662019964225, 19511600

Associated (30)

Frequently Bought Together (24)

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Gauge: 10
Mounting: DIN Rail
Amps: 30
Color: Beige
Family / Style: Entrelec
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: Beige
Gauge: 10
Amps: 30
Family / Style: Entrelec

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)