GFCI TWR STt Duplex 20A 125V WH NAFTA

Item #: 2713864

Cat #: TWRSGF20FW

UPC: 032664743962

Sign In or Register to view pricing and more.
Documents & Guides
Eaton GFCI receptacle,NAFTA compliant,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,White,Brass,Tamper and weather resistant,Polycarbonate,5-20R,2-pole,3-wire,grounding

Overview

Eaton GFCI receptacle,NAFTA compliant,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,White,Brass,Tamper and weather resistant,Polycarbonate,5-20R,2-pole,3-wire,grounding

Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are circuit interrupters designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Further, they prevent re-setting if, once tripped, the ground fault renders the device no longer functional. Eaton GFCIs are tested to the highest standards and provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, including homes, offices, hospitals, schools, and even outdoor applications. When combined with Eaton�s AFCI technology, Eaton's ground fault circuit interrupter receptacles provide fire and electrical safety in one device (AF/GF) and are also available in breakers.

Also known as: 032664743962, TWRSGF20FW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Residential
Material: PVC
Amps: 20
NEMA Configuration: 5-20R
Material: PVC
Color: White
Type: Residential