2X3 WIDE SLOT HALOGEN FREE DUCT

Item #: 2713922

Cat #: TY2X3WHW6

UPC: 786209884749

to view pricing and more.
Documents & Guides
2X3 WIDE SLOT HALOGEN FREE DUCT

Overview

2X3 WIDE SLOT HALOGEN FREE DUCT
Also known as: 786209884749, TY2X3WHW6

Specifications

Width: 2 in
Color: White
Height: 3 in
Length: 6 ft
Material: Halogen-Free
Width: 2 in
Height: 3 in
Material: Halogen-Free
Color: White
Length: 6 ft