POWER RELAY DPDT AUXILIARY SWITCH OPEN COVER TYPE SCREW TERMINAL 40A 24V AC 2 C/O

Item #: 2713964

Cat #: 199AMX-13

UPC: 606481104406

to view pricing and more.

Overview

POWER RELAY DPDT AUXILIARY SWITCH OPEN COVER TYPE SCREW TERMINAL 40A 24V AC 2 C/O

The SE Relays 199 series, open type, heavy duty power relay offers high-capacity switching with high dielectric strength. High-power contacts rated of 40A resistive and 2hp at 120VAC to 600 VAC, input coil voltage 24VAC with DPDT silver alloy contact configuration. Riveted construction helps to increase the mechanical life of the relay.

Also known as: 606481104406, 199AMX-13

Specifications

No Specifications Available