Snap-On, End Section, Type: FEM13U

Item #: 271399

Cat #: 1SNA199635R2400

UPC: 662019965956

to view pricing and more.
Documents & Guides
Snap-On End Section. Type: FEM13U. Color: Black. Thickness: 1,5 mm. Used with Terminal Block Type: ML 10/13.SF, ML 10/13.SN and MU 10/13.SF.

Overview

Snap-On End Section. Type: FEM13U. Color: Black. Thickness: 1,5 mm. Used with Terminal Block Type: ML 10/13.SF, ML 10/13.SN and MU 10/13.SF.
Also known as: 662019965956, 1SNA199635R2400

Specifications

Mounting: Snap On
Type: End Section
Color: Black
Family / Style: Entrelec
Mounting: Snap On
Color: Black
Type: End Section
Family / Style: Entrelec