SERVO MOTOR BMH - 24 NM - 4000 RPM - KEYED SHAFT - WITH BRAKE - IP65/IP67

Item #: 2714033

Cat #: BMH1403P32F2A

UPC: 606485208131

to view pricing and more.
SERVO MOTOR BMH - 24 NM - 4000 RPM - KEYED SHAFT - WITH BRAKE - IP65/IP67

Overview

SERVO MOTOR BMH - 24 NM - 4000 RPM - KEYED SHAFT - WITH BRAKE - IP65/IP67

The Lexium 32 range of servo drives includes 4 servo drive models with 2 servo motor ranges for optimum use that can adapt to demands for high performance, power, and simplicity of use in motion control applications. It covers power ratings from 0.15 to 11 kW. It is designed to simplify the entire machine life cycle. Performance is improved through optimized motor control, this optimization helps increase machine productivity.

Also known as: 606485208131, BMH1403P32F2A

Specifications

No Specifications Available